Motion
00991
Low Density Trash Liners - 60 gal, 1.25 mil, Black, 38 in Wide, 58 in Long, 100 Per Carton
Mi Item #07344446
MFR #00991
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Low Density Trash Liners - 60 gal, 1.25 mil, Black, 38 in Wide, 58 in Long, 100 Per Carton
Mi Item #07344446
MFR #00991

Mfr description
00991 TRASH CAN LINERS
  • Puncture-resistant
  • Ideal for all trash applications
  • Star-bottom construction for even distribution of contents
In StockIn stock
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length Of The Bag Liner
    58 in
  • Thickness
    1.25 mil
  • Width Of The Bag Liner
    38 in

Details

  • Bag Capacity
    60 gal (US)
  • Color
    Black
  • Package Quantity
    100
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)