Motion
00988
Low Density Trash Liners - 16 gal, 0.85 mil, Black, 24 in Wide, 33 in Long, 500 Per Carton
MI ITEM #07344449
MFR #00988
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Low Density Trash Liners - 16 gal, 0.85 mil, Black, 24 in Wide, 33 in Long, 500 Per Carton
MI ITEM #07344449
MFR #00988

Availability:
In Stock
In stock
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
00988 TRASH CAN LINERS
  • Puncture-resistant
  • Ideal for all trash applications
  • Star-bottom construction for even distribution of contents
  • Coreless roll for easy dispensing
  • Black in color for hiding unsightly trash

Specifications

  • Bag Capacity
    16 gal (US)
  • Thickness
    0.85 mil
  • Color
    Black
  • Width Of The Bag Liner
    24 in
  • Length Of The Bag Liner
    33 in
  • Package Quantity
    500

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text