Motion
TS2-DF1402

NTN
TS2-DF1402

Angular Contact Bearing - 70 mm Bore, 110 mm OD, 36 mm Width, Open, Without Snap Ring
Mi Item #07344548
MFR #TS2-DF1402
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
TS2-DF1402

Angular Contact Bearing - 70 mm Bore, 110 mm OD, 36 mm Width, Open, Without Snap Ring
Mi Item #07344548
MFR #TS2-DF1402

Mfr description
DF1402 BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    70 mm
  • Outside Diameter  
    110 mm
  • Overall Width  
    36 mm

Details

  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Closure Type
    Open
  • Description
    DF1402 BEARING
  • Manufacturer Upc Number
    4547359202205
  • Product Type
    Angular Contact Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4550253058670
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)