Motion
71 01 200 R

KNIPEX
71 01 200 R

8" CoBolt® High Leverage Compact Bolt Cutters-Fencing
Mi Item #07344795
MFR #71 01 200 R
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KNIPEX
71 01 200 R

8" CoBolt® High Leverage Compact Bolt Cutters-Fencing
Mi Item #07344795
MFR #71 01 200 R

Mfr description
7101200R 8-INCH MINI-BOLT CUTTER
  • The CoBolt® cutters with reduced cutting edge hardness to allow more pressure on the sides of the cutting edges (e.g. for making fences).
  • Induction hardened cutting edges (approx. 62 HRC) for cutting soft and hard wire.
  • Cuts materials like bolts, nails, rivets, etc. up to 5/32" dia. for hard wire.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Depth
    3/4 in.
  • Overall Length
    8 in.
  • Single Part Height
    3/4 in. in
  • Single Part Length
    8 1/16 in.
  • Single Part Width
    8 1/16 in.
  • Tool Weight
    0.73 lbs.
  • Tool Width
    1 13/16 in.
  • Weight
    0.73
  • Width
    1 13/16 in.

Details

  • Blade Finish
    Black atramentized
  • Blade Material
    Black atramentized
  • Body Material
    Chrome vanadium heavy-duty steel, forged, oil-hardened
  • Color
    Red
  • Cutting Capacity Hard Wire
    5/32 in.
  • Description
    CoBolt® High Leverage Compact Bolt Cutters-Fencing
  • Handle Color
    Red
  • Handle Material
    Plastic coating
  • Insulated
    No
  • Insulated Handle
    No
  • Manufacturer Upc Number
    843221018207
  • Material
    Chrome vanadium heavy-duty steel, forged, oil-hardened
  • Number Of Pieces
    1
  • UPC_NO
    843221018207
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)