Motion
120 SUPER H X 163.5 W/CONNLINK EE 447608

PEER CHAIN
120 SUPER H X 163.5 W/CONNLINK EE 447608

Roller Chain - Super Heavy Series, 120 / 1-1/2 in Pitch, Cottered, 1 Strand, Carbon Steel Material
MI ITEM #07344820
MFR #120 SUPER H X 163.5 W/CONNLINK EE 447608
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PEER CHAIN
120 SUPER H X 163.5 W/CONNLINK EE 447608

Roller Chain - Super Heavy Series, 120 / 1-1/2 in Pitch, Cottered, 1 Strand, Carbon Steel Material
MI ITEM #07344820
MFR #120 SUPER H X 163.5 W/CONNLINK EE 447608

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
120 SUPER H X 163.5 W/CONNLINK EE 447608
  • All PEER roller chain incorporates solid rollers enhancing rotation on the bushing while reducing impact loads on the sprocket tooth during operation.
  • All chain components are heat treated to achieve maximum strength and greater wear resistance.
  • All PEER roller chain is pre-loaded during the manufacturing process to minimize initial elongation.
  • Hot dipped lubrication ensures 100% lubrication of all chain components to extend wear life and reduce maintenance costs.
  • Optional PEER Quest chain employs solid, one-piece cold formed bushings which improves wear resistance and provides superior defiance to elongation.
  • Optional Heavy Series chain incorporates thicker plates for greater strength and durability.
  • Optional PEER Zinc or Nickel plating prior to chain assembly provides corrosion resistance enhancing chain life and performance.

Specifications

  • Measurement Standard
    Imperial
  • Series
    Super Heavy
  • Chain Construction
    Cottered
  • Number Of Strands Across
    1
  • Material
    Carbon Steel
  • Pin Diameter
    0.437 in
  • Plate Height
    1.425 in
  • Plate Thickness
    0.187 in
  • Roller Diameter
    0.875 in
  • Chain Standard
    ANSI
  • Tensile Strength
    ft-lbs
  • Resistance Application Features
    Not Resistant to Corrosion
  • Chain Number & Pitch
    120 / 1-1/2 in
  • Roller Width
    1.000 in
  • Weight
    50.355 lbs
  • Manufacturer Stock Number
    41379
  • Product Type
    Roller Chain

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text