Motion
100854

GRACO INC
100854

Straight Grease Fitting - 1/4 in Thread Size, NPT Thread Type, Steel Material
Mi Item #07344945
MFR #100854
Price$60.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GRACO INC
100854

Straight Grease Fitting - 1/4 in Thread Size, NPT Thread Type, Steel Material
Mi Item #07344945
MFR #100854

Mfr description
100854 LUBE FITTING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$60.30/each

Specifications

Dimensions

  • Fitting Thread Size
    1/4 in

Details

  • Fitting Thread Type
    NPT
  • Material
    Steel
  • Type
    Button Head Grease Fitting
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)