Motion
238860

GRACO INC
238860

Air Operated Diaphragm Pump - 12 gpm Max, 100 psi Max, 3/4 in Inlet / Outlet, Acetal Fluid Section
Mi Item #07344946
MFR #238860
Price$8,256.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GRACO INC
238860

Air Operated Diaphragm Pump - 12 gpm Max, 100 psi Max, 3/4 in Inlet / Outlet, Acetal Fluid Section
Mi Item #07344946
MFR #238860

Mfr description
238860 HUSKY TWISTORK AGITATOR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8,256.75/each

Specifications

Dimensions

  • Height
    2 ft 11-1/8 in
  • Inlet Outlet Port Sizes
    3/4 in
  • Length
    10-7/8 in
  • Weight
    32 lbs
  • Width
    10-3/4 in

Details

  • Inlet Outlet Port Type
    NPTF
  • Max Pressure
    100 psi
  • Maximum Flow Rate
    12 gpm
  • Type Design
    Air Operated Double Diaphragm
  • Wetted Materials
    Acetal
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)