Motion
CQ2B160-25DCZ

SMC CORP OF AMERICA
CQ2B160-25DCZ

Compact Cylinderinder, CQ2-Z
Mi Item #07345247
MFR #CQ2B160-25DCZ
Price$331.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CQ2B160-25DCZ

Compact Cylinderinder, CQ2-Z
Mi Item #07345247
MFR #CQ2B160-25DCZ

Mfr description
CQ2B160-25DCZ COMPACT CYLINDER, CQ2-Z
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$331.36/each

Specifications

Dimensions

  • Bore Diameter  
    160 mm
  • Stroke
    25 mm

Details

  • Compact Cylinder Type
    Standard
  • Country of Origin
    US
  • Cylinder Series
    CQ2
  • Manufacturer Catalog
  • Mounting Type
    Through-hole
  • Piston Action
    Double-Acting
  • Product Type
    Compact Air Cylinders
  • Rod Type
    Single Rod
  • Series
    CQ2-Z
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)