Motion
E9305 OLPSW-V

REELCRAFT IND. INC.
E9305 OLPSW-V

Non-Corrosive Fluid Path Hose Reel - 500 psi, 3/4 NPT - Female Inlet, 3/4 NPT - Female Outlet
Mi Item #07345669
MFR #E9305 OLPSW-V
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REELCRAFT IND. INC.
E9305 OLPSW-V

Non-Corrosive Fluid Path Hose Reel - 500 psi, 3/4 NPT - Female Inlet, 3/4 NPT - Female Outlet
Mi Item #07345669
MFR #E9305 OLPSW-V

Mfr description
E9305-OLPSW-V HOSE REEL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Hose Inside Diameter
    3/4 in
  • Hose Length
    500 ft
  • Nominal Hose Outer Diameter
    1 in
  • Overall Height
    26-3/8 in
  • Overall Length
    26-1/4 in
  • Overall Width
    13-3/8 in
  • Weight
    115 lbs

Details

  • Maximum Temperature
    210 °F
  • Mount Type
    Vehicle Mounted
  • Rated Pressure
    500 psi
  • Reel Inlet
    3/4 NPT - Female
  • Reel Outlet
    3/4 NPT - Female
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)