Motion
CJPS4-5
PIN CYLINDER, SGL ACTING, SPRING RETURN
Mi Item #07346304
MFR #CJPS4-5
Price$12.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PIN CYLINDER, SGL ACTING, SPRING RETURN
Mi Item #07346304
MFR #CJPS4-5

Mfr description
CJPS4-5 PIN CYLINDER, SGL ACTING,
  • Single acting, spring return, pin cylinder
  • Compact design-minimizes mounting space
  • Three bore sizes available
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$12.27/each

Specifications

Dimensions

  • Bore Diameter
    4 mm
  • Overall Height
    11.5 mm
  • Overall Length
    23.5 mm
  • Overall Width
    10 mm
  • Port Size
    M5x0.8
  • Pull Force At 100 Psi
    1 N
  • Rod Size
    2 mm
  • Rod Size / Thread
    2 mm Rod / M2x0.4 ISO Thread
  • Stroke  
    5 mm

Details

  • Auto-Switch
    Sold Separately
  • Body Material
    Brass
  • Bracket 1
    Embedded
  • Country of Origin
    JP
  • Cushion Type
    None
  • Cylinder Series
    CJP
  • Cylinder Style
    Compact
  • Manufacturer Catalog
  • Maximum Operating Pressure
    0.7 Mpa2
  • Minimum Operating Pressure
    0.3 MPa
  • Mounting Type
    Embedded
  • Operating Temperature Range
    -10 to +70 °C °F
  • Piston Action
    Single-Acting Spring Return
  • Port Gender
    Female
  • Port Thread Standard
    ISO
  • Product Type
    Round Body Repairable Air Cylinders
  • Proof Pressure @ Mpa
    1
  • Rod Gender
    Male
  • Rod Thread Standard
    ISO
  • Rod Type
    Single Rod
  • Series
    CJP
  • Type
    Compact
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)