Motion
L0231-112
FGL-1; CLASSIC AUTOMATIC LUBRICATOR, 12 MONTH
MI ITEM #07346331
MFR #L0231-112
Price$111.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FGL-1; CLASSIC AUTOMATIC LUBRICATOR, 12 MONTH
MI ITEM #07346331
MFR #L0231-112

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$111.54/each

Specifications

Dimensions

  • NLGI Grade
    1

Details

  • Base Type
    USP White Mineral Oil;Aluminum Complex
  • Certification
    NSF H1
  • Flammability
    Flammable
  • Max Operating Temperature
    360 °F
  • Min Operating Temperature
    0 °F
  • NSF Rating
    H1
  • Operating Temperature Range
    0 to 360 °F
  • Product Types
    Food Grade Mineral Oil Based Grease
  • Series
    FGL
  • Temperature Range
    0 to 360 °F
  • Type
    Oil
  • Viscosity
    120
  • Working Temperature
    0 to 360 °F

Overview

Mfr description
P0231-112 CLASSIC 12MONTH AUTO LUBER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought