Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
LF160IEXXA1.X/12B3

Medium Pressure Hydraulic Filter Housing - Medium Pressure In-Line, LF Series, 160 Size, 1500 psi Max, 42 gpm Max, Threaded Connection, SAE 20 (1-5/8–12 UN), No Indicator - Plugged Port
MI ITEM #07346540
MFR #LF160IEXXA1.X/12B3

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
LF160IEXXA1.X/12B3
  • Non-welded housing design reduces stress concentrations and prevents fatigue failure
  • Aluminum alloy is water tolerant - anodization is not required for water based fluids (HWBF)
  • Inlet & outlet port options include NPT, BSPP and SAE straight thread O-ring boss to allow easy installation with maximum flexibility
  • O-ring seals are used to provide positive, reliable sealing. Choice of O-ring materials (nitrile rubber, fluorocarbon elastomer, ethylene propylene rubber) provides compatibility with petroleum oils, synthetic fluids, water-glycols, oil/water emulsions, and high water based fluids
  • Screw-in bowl mounted below the filter head requires minimal clearance to remove the element for replacement, and contaminated fluid cannot be washed downstream when element is serviced
  • HYDAC differential Pressure Indicators have no external dynamic seal. This results in a high system reliability due to magnetic actuation, thus eliminating a potential leak point
  • A poppet-type bypass valve (optional) is separate from the main flow path, in the filter head, to provide positive sealing during normal operation and fast opening during cold starts and flow surges

Specifications

  • Filter Type
    Medium Pressure In-Line
  • Series
    LF
  • Filter Size
    160
  • Maximum Operating Pressure
    1500 psi
  • Maximum Flow Rate
    42 gpm
  • Connection
    Threaded
  • Port Size
    SAE 20 (1-5/8–12 UN)
  • Indicator Type
    No Indicator - Plugged Port
  • Valve Bypass Cracking Pressure
    43 psi
  • Fatigue Pressure
    1500 psi
  • Burst Pressure
    6090 psi
  • Element Material
    Without Element
  • Min Operating Temperature
    -22 °F
  • Max Operating Temperature
    212 °F
  • Seal Material
    Nitrile Rubber (NBR)
  • Overall Length
    242 mm
  • Fluid Comp
    Petroleum Oil, Synthetic Fluids
  • Head Material
    Cast Aluminum
  • Weight
    8.2 lbs
  • Manufacturer Catalog
  • Additional Details
    Standard filter. Aluminum for low weight and water tolerance.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text