Motion
LF660IFXXA1.X/12B3

HYDAC CORP
LF660IFXXA1.X/12B3

02091151 Medium Pressure Hydraulic Filter Housing - Medium Pressure In-Line, LF Series, 660 Size, 1500 psi Max, 174 gpm Max, Threaded Connection, SAE 24 (1-7/8–12 UN), No Indicator - Plugged Port
MI ITEM #07346669
MFR #LF660IFXXA1.X/12B3
Price$1,309.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
LF660IFXXA1.X/12B3

02091151 Medium Pressure Hydraulic Filter Housing - Medium Pressure In-Line, LF Series, 660 Size, 1500 psi Max, 174 gpm Max, Threaded Connection, SAE 24 (1-7/8–12 UN), No Indicator - Plugged Port
MI ITEM #07346669
MFR #LF660IFXXA1.X/12B3

Mfr description
LF660IFXXA1.0/12B3
  • Non-welded housing design reduces stress concentrations and prevents fatigue failure
  • Aluminum alloy is water tolerant - anodization is not required for water based fluids (HWBF)
  • Inlet & outlet port options include NPT, BSPP and SAE straight thread O-ring boss to allow easy installation with maximum flexibility
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,309.09/each

Specifications

Dimensions

  • Filter Size
    660
  • Overall Length
    473.5 mm
  • Port Size
    SAE 24 (1-7/8–12 UN)
  • Weight
    24.3 lbs

Details

  • Additional Details
    Standard filter. Aluminum for low weight and water tolerance.
  • Burst Pressure
    6090 psi
  • Connection
    Threaded
  • Element Material
    Without Element
  • Fatigue Pressure
    1500 psi
  • Filter Type
    Medium Pressure In-Line
  • Fluid Comp
    Petroleum Oil, Synthetic Fluids
  • Head Material
    Cast Aluminum
  • Indicator Type
    No Indicator - Plugged Port
  • Manufacturer Catalog
  • Max Operating Temperature
    212 °F
  • Maximum Flow Rate
    174 gpm
  • Maximum Operating Pressure
    1500 psi
  • Min Operating Temperature
    -22 °F
  • Seal Material
    Nitrile Rubber (NBR)
  • Series
    LF
  • Valve Bypass Cracking Pressure
    43 psi

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)