Motion
ICOS-D1B05-RS1TN9/C3

SKF
ICOS-D1B05-RS1TN9/C3

Radial/Deep Groove Ball Bearing - Straight Bore, 25 mm ID, 52 mm OD, 0.6772 in Width, Double Sealed, Without Snap Ring
MI ITEM #07347043
MFR #ICOS-D1B05-RS1TN9/C3
Price$53.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
ICOS-D1B05-RS1TN9/C3

Radial/Deep Groove Ball Bearing - Straight Bore, 25 mm ID, 52 mm OD, 0.6772 in Width, Double Sealed, Without Snap Ring
MI ITEM #07347043
MFR #ICOS-D1B05-RS1TN9/C3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$53.95/each

Specifications

Dimensions

  • Bore Diameter  
    25 mm
  • Contact Angle
    Not Applicable
  • Inner Ring Width
    15 mm
  • Outside Diameter  
    52 mm
  • Overall Width  
    0.6772 in
  • Precision Rating
    ABEC 3

Details

  • Bearing Material
    Bearing steel
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Cage Material
    Polyamide
  • Cage Type
    Non-metallic
  • Closure Type
    Double Sealed
  • Description
    ICOS-D1B05-RS1TN9/C3 OIL-SEALED BEARING
  • Element Material
    Bearing steel
  • Features & Benefits
    • ICOS oil sealed deep groove ball bearing unit
  • Finish Coating
    Uncoated
  • Internal Clearance
    C3
  • Long Description
    The ICOS-D1B05-RS1TN9/C3 is a radial deep groove ball bearing with a 25 mm bore, straight bore, double sealed, 52 mm outside diameter, and 0.6772 in width, engineered for specialized applications.
  • Manufacturer Catalog Number
    ICOS-D1B05-RS1TN9/C3
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Seal Material
    Nitrile Rubber
  • Seal Type
    Contact Seal
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    7316571648637

Overview

Mfr description
ICOS-D1B05-RS1TN9/C3 OIL-SEALED BEARING
  • ICOS oil sealed deep groove ball bearing unit

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought