Motion
MXQ25-75B-M9PWSDPC

SMC CORP OF AMERICA
MXQ25-75B-M9PWSDPC

MXQ25-75B-M9PWSDPC
MI ITEM #07347062
MFR #MXQ25-75B-M9PWSDPC
Price$1,236.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MXQ25-75B-M9PWSDPC

MXQ25-75B-M9PWSDPC
MI ITEM #07347062
MFR #MXQ25-75B-M9PWSDPC

Mfr description
MXQ25-75B-M9PWSDPC AIR CYLINDER
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,236.12/each

Specifications

Dimensions

  • Bore Diameter  
    1.0000 in

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Country of Origin
    JP
  • Cylinder Style
    Guided
  • Cylinder Suffix
    M9PWSDPC
  • Magnet
    With Magnet
  • Options Included
    Auto-Switch
  • Piston Action
    Double-Acting
  • Product Type
    Guided Air Cylinders
  • Series
    MXQ
  • Type
    Guide Cylinder

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)