Motion
NCA1EB800-0500-XB5HTST

SMC CORP OF AMERICA
NCA1EB800-0500-XB5HTST

NCA1EB800-0500-XB5HTST
MI ITEM #07347067
MFR #NCA1EB800-0500-XB5HTST
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NCA1EB800-0500-XB5HTST

NCA1EB800-0500-XB5HTST
MI ITEM #07347067
MFR #NCA1EB800-0500-XB5HTST

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    8.0000 in

Details

  • Actuation
    Double Acting
  • Adjuster Option
    Adjustable Cushion Both End
  • Auto-Switch
    Yes
  • Body Type
    Tie-Rod
  • Bracket 1
    Nfpa Interchangeable
  • Cushion Type
    Adjustable Air
  • Cylinder Style
    Tie-Rod
  • Mounting Type
    Nfpa Interchangeable
  • Product Type
    Tie Rod Air Cylinders
  • Series
    NCA1 XT
  • Type
    Tie-Rod

Overview

Mfr description
NCA1EB800-0500-XB5HTST AIR CYLINDER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought