Motion
VM130-01-36A
Mechanical Air Control Valve - Side Ported, 3 Ports, 2 Position, Key Lock Operated
Mi Item #07347090
MFR #VM130-01-36A
Price$27.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mechanical Air Control Valve - Side Ported, 3 Ports, 2 Position, Key Lock Operated
Mi Item #07347090
MFR #VM130-01-36A

Mfr description
VM130-01-36A MECHANICAL VALVE
  • Fluid: air
  • Compact size
  • Piping: side ported, bottom ported
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$27.65/each

Specifications

Dimensions

  • Inlet Size
    1/8 in
  • Outlet Size
    1/8 BSPT
  • Weight
    138 g

Details

  • Actuator Type
    Key Lock
  • Country of Origin
    JP
  • Manufacturer Product Page
  • Number Of Ports  
    3
  • Number Of Positions
    2
  • Operating Medium
    Air
  • Piping Type
    Side Ported
  • Port Connection Type
    R
  • Standards Met
    RoHS
  • Valve Function
    3 Way, 2 Position
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)