Motion
VM220-F02-06SA

SMC CORP OF AMERICA
VM220-F02-06SA

Mechanical Air Control Valve - Side Mounting, G 1/4 Port, 2 Ports, Roller Plunger Operated, 145 psi, 1.0 MPa MAX Pressure
Mi Item #07347091
MFR #VM220-F02-06SA
Price$26.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VM220-F02-06SA

Mechanical Air Control Valve - Side Mounting, G 1/4 Port, 2 Ports, Roller Plunger Operated, 145 psi, 1.0 MPa MAX Pressure
Mi Item #07347091
MFR #VM220-F02-06SA

Mfr description
VM220-F02-06SA MECH VALVE W/ACTUATORS
  • Fluid: air
  • Operating pressure: 0 to 1.0MPa
  • Fluid temperature: -5° to 60°C (no freezing)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$26.05/each

Specifications

Dimensions

  • Inlet Size
    G1/4
  • Outlet Size
    G1/4
  • Port 1 Size/Type
    G1/4
  • Port 2 Size/Type
    G1/4
  • Port Size
    G 1/4
  • Weight
    220 g

Details

  • Actuator Type
    Roller Plunger
  • Country of Origin
    JP
  • Manufacturer Product Page
  • Maximum Operating Pressure
    145 psi, 1.0 MPa
  • Maximum Working Pressure
    145 psi, 1.0 MPa
  • Number Of Ports  
    2
  • Operating Medium
    Air
  • Operating Pressure Range
    0 to 145 psi, 0 to 1.0 MPa
  • Operating Temperature Range
    23 to 140 °F, -5 to 60 °C
  • Piping Type
    Side Mounting
  • Port Connection Type
    G (BSPP) Female
  • Standards Met
    RoHS
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)