Motion
84875
84875 SSC614-3-4-F SHELL & TUBE COOLER
Mi Item #07347275
MFR #84875
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
84875 SSC614-3-4-F SHELL & TUBE COOLER
Mi Item #07347275
MFR #84875

Mfr description
84875 SSC614-3-4-F SHELL & TUBE COOLER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Size
    614
  • Tube Diameter
    1/4 in

Details

  • Baffle Material
    316 Stainless steel
  • Gasket Material
    Nitrile rubber/cellulose fiber
  • Max Operating Temperature
    300
  • Mounting Bracket Material
    Mild steel
  • Series
    SSC
  • Shell Material
    316L Stainless steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)