Specifications
Dimensions
- Bore Diameter2 in
- Net Stroke Length12 in
- Product Height2.50 in
- Product Length18.44 in
- Rod Diameter0.625 in
- Weight8.90 lb
- Width4.13 in
Details
- Adjustable StrokeYes
- ApplicationPneumatic Medium Duty application
- Back to BackNo
- Chrome Plated BoreYes
- Close Stroke TolerancesNo
- Construction TypeTie Rod
- Cushion LocationHead 3-Cap 3
- Cushion TypeCushioned both ends
- Cylinder Operating Pressure250 psi
- Mounting TypeHead Rectangular flange
- Non-RotatingYes
- Piston Seal MaterialNitrile
- Piston Seal TypeNitrile lip-type
- Port LocationHead 3-Cap 3
- Port TypeNPTF
- ReciprocatingYes
- Rod CoatingChrome
- Rod End Style 1Small Male UN thread
- Rod MaterialNon Case Hardened
- Rod Seal Type 1Carboxylated lip type
- Seal MaterialTeflon with Carboxilated Nitrile
- SeriesRE Series
- Single or Double RodSingle
Overview
Mfr description
RE07DC5N1KW12000 AIR CYLINDER
- Rated up to 250 PSI
- Maximum acceleration and faster cycle times
- Designed for safety and reliability