Motion
HB005Y
250 psi, 2.0000 in Bore, Head Rectangular Flange
MI ITEM #07347443
MFR #HB005Y
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
250 psi, 2.0000 in Bore, Head Rectangular Flange
MI ITEM #07347443
MFR #HB005Y

Mfr description
RE07DEXN1KC040S2-HB005Y AIR CYLINDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Size
    2.0000 in

Details

  • Cylinder Operating Pressure
    250 psi
  • Mounting Type
    Head Rectangular Flange

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)