Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
6005-2Z/C3VT127

Radial & Deep Groove Ball Bearing - Straight Bore, Double Shielded, Without Snap Ring, C3 Internal Clearance
Mi Item #07347672
MFR #6005-2Z/C3VT127

Mfr description
6005-2Z/C3VT127 BRG BALL 25MM 47MM 12MM
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • Bore Diameter  
    25 mm
  • Outside Diameter  
    47 mm
  • Overall Width  
    12 mm

Details

  • Bore Type
    Straight
  • Closure Type
    Double Shielded
  • Internal Clearance
    C3
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    Without Snap Ring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)