Motion
563573

GRACO INC
563573

Direct-drive Metering Pump - 1350 psi;93.1 bar Discharge
Mi Item #07347686
MFR #563573
Price$3,901.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GRACO INC
563573

Direct-drive Metering Pump - 1350 psi;93.1 bar Discharge
Mi Item #07347686
MFR #563573

Mfr description
563573 PUMP, LUBRISYSTEM 12# GRS LL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,901.13/each

Specifications

Details

  • Application
    In-plant equipment and machinery
  • Control Type
    Fixed
  • Description
    Air Operated Pump for Single Line Parallel Systems
  • Discharge Pressure
    1350 psi;93.1 bar
  • For Use With
    Oil and grease up to NLGI #1
  • Group & Class
    Pneumatic Pumps
  • Head Material
    Aluminum
  • Includes
    12 lbs Reservoir
  • Injection Ratio
    9:1
  • Manufacturer Catalog Number
    563573
  • Max Discharge Pressure
    1350 psi;93 bar
  • Max Discharge Volume
    1.5 in3;24.6 mL
  • Max Pressure
    24.8 to 93.1 bar, 360 to 1350 psi
  • Pressure Range
    24.8 to 93.1 bar, 360 to 1350 psi
  • Product Line
    LubriSystem
  • Pump Material
    Aluminum, Steel
  • Pump Type
    Piston
  • Type Design
    Piston
  • Wetted Materials
    Aluminum, Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)