Motion
SV3-10-C-8H-115AG

MODULAR CONTROLS (DANFOSS
SV3-10-C-8H-115AG

Screw-in Solenoid Valve - Solenoid Operated Actuation, 2 Way Normally Closed Action, 45 L/min Max Flow, Screw-in Cartridge
Mi Item #07347988
MFR #SV3-10-C-8H-115AG
Price$480.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MODULAR CONTROLS (DANFOSS
SV3-10-C-8H-115AG

Screw-in Solenoid Valve - Solenoid Operated Actuation, 2 Way Normally Closed Action, 45 L/min Max Flow, Screw-in Cartridge
Mi Item #07347988
MFR #SV3-10-C-8H-115AG

Mfr description
SV3-10-C-8H-115AG 2-WAY NC SOL VALVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$480.82/each

Specifications

Dimensions

  • Overall Height
    4.7500 in, 120.65 mm
  • Overall Length
    2.5000 in, 63.50 mm
  • Overall Width
    2.0000 in, 50.80 mm
  • Port Size
    0.5000 in

Details

  • Action
    2 Way Normally Closed
  • Actuation
    Solenoid Operated
  • Fluid Comp
    MIL-H-5606, SAE10, SAE20, etc
  • Housing Material
    Aluminum
  • Max Operating Temperature
    248 °F
  • Maximum Flow Rate
    45 L/min
  • Maximum Operating Pressure
    3000 psi
  • Mounting Type
    Screw-in Cartridge
  • Number Of Ways
    2
  • Seal Material
    Buna-N
  • Supply Voltage
    115 V ac
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)