1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
JTEKT KOYO
22211RZ
Spherical Roller Bearing - 55 mm ID, 100 mm OD, 25 mm Width, Straight Bore, Sealed
MI ITEM #
07348108
MFR #
22211RZ
List Price
$378.02
/each
Qty
Add to Cart
Previous Page
Home
Bearings
Roller Bearings
Spherical Roller Bearings
JTEKT KOYO 22211RZ
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
JTEKT KOYO
22211RZ
Spherical Roller Bearing - 55 mm ID, 100 mm OD, 25 mm Width, Straight Bore, Sealed
MI ITEM #
07348108
MFR #
22211RZ
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$378.02
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
22211RZ SPHERICAL ROLLER BEARING
Specifications
Bore Type
Straight
Bore Diameter
55 mm
Outside Diameter
100 mm
Overall Width
25 mm
Closure Type
Sealed
Series
222
Product Type
Spherical Roller Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data