Motion
24022RZC3

JTEKT KOYO
24022RZC3

Spherical Roller Bearing - 110 mm ID, 170 mm OD, 60 mm Width, Straight Bore, Sealed
Mi Item #07348113
MFR #24022RZC3
Price$2,127.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

JTEKT KOYO
24022RZC3

Spherical Roller Bearing - 110 mm ID, 170 mm OD, 60 mm Width, Straight Bore, Sealed
Mi Item #07348113
MFR #24022RZC3

Mfr description
24022RZC3 SPHERICAL ROLLER BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,127.79/each

Specifications

Dimensions

  • Bore Diameter  
    110 mm
  • Outside Diameter  
    170 mm
  • Overall Width  
    60 mm

Details

  • Bore Type
    Straight
  • Closure Type
    Sealed
  • Product Type
    Spherical Roller Bearings
  • Series
    240
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)