1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
JTEKT KOYO
24028RZW33
Spherical Roller Bearing - 140 mm ID, 210 mm OD, 69 mm Width, Straight Bore, Sealed
MI ITEM #
07348118
MFR #
24028RZW33
List Price
$2,973.10
/each
Qty
Add to Cart
Previous Page
Home
Bearings
Roller Bearings
Spherical Roller Bearings
JTEKT KOYO 24028RZW33
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
JTEKT KOYO
24028RZW33
Spherical Roller Bearing - 140 mm ID, 210 mm OD, 69 mm Width, Straight Bore, Sealed
MI ITEM #
07348118
MFR #
24028RZW33
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$2,973.10
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
24028RZW33 SPHERICAL ROLLER BRG
Specifications
Bore Type
Straight
Bore Diameter
140 mm
Outside Diameter
210 mm
Overall Width
69 mm
Closure Type
Sealed
Series
240
Product Type
Spherical Roller Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data