Motion
24032RZW33

JTEKT KOYO
24032RZW33

Spherical Roller Bearing - 160 mm ID, 240 mm OD, 80 mm Width, Straight Bore, Sealed
MI ITEM #07348119
MFR #24032RZW33
Price$3,368.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

JTEKT KOYO
24032RZW33

Spherical Roller Bearing - 160 mm ID, 240 mm OD, 80 mm Width, Straight Bore, Sealed
MI ITEM #07348119
MFR #24032RZW33

Mfr description
24032RZW33 SPHERICAL ROLLER BEARING
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,368.84/each

Specifications

Dimensions

  • Bore Diameter  
    160 mm
  • Outside Diameter  
    240 mm
  • Overall Width  
    80 mm

Details

  • Bore Type
    Straight
  • Closure Type
    Sealed
  • Product Type
    Spherical Roller Bearings
  • Series
    240

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)