1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
JTEKT KOYO
24124RZW33
Spherical Roller Bearing - 120 mm ID, 200 mm OD, 80 mm Width, Straight Bore, Sealed
MI ITEM #
07348120
MFR #
24124RZW33
List Price
$2,876.38
/each
Qty
Add to Cart
Previous Page
Home
Bearings
Roller Bearings
Spherical Roller Bearings
JTEKT KOYO 24124RZW33
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
JTEKT KOYO
24124RZW33
Spherical Roller Bearing - 120 mm ID, 200 mm OD, 80 mm Width, Straight Bore, Sealed
MI ITEM #
07348120
MFR #
24124RZW33
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$2,876.38
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
24124RZW33 SPHERICAL ROLLER BRG
Specifications
Bore Type
Straight
Bore Diameter
120 mm
Outside Diameter
200 mm
Overall Width
80 mm
Closure Type
Sealed
Series
241
Product Type
Spherical Roller Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data