Motion
23032RZKW33

JTEKT KOYO
23032RZKW33

Spherical Roller Bearing - 160 mm ID, 240 mm OD, 60 mm Width, Tapered 1:12 Bore, Sealed
Mi Item #07348124
MFR #23032RZKW33
Price$2,347.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

JTEKT KOYO
23032RZKW33

Spherical Roller Bearing - 160 mm ID, 240 mm OD, 60 mm Width, Tapered 1:12 Bore, Sealed
Mi Item #07348124
MFR #23032RZKW33

Mfr description
23032RZKW33 SPHERICAL ROLLER BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,347.10/each

Specifications

Dimensions

  • Bore Diameter  
    160 mm
  • Outside Diameter  
    240 mm
  • Overall Width  
    60 mm

Details

  • Bore Type
    Tapered 1:12
  • Closure Type
    Sealed
  • Product Type
    Spherical Roller Bearings
  • Series
    230
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)