Motion
22219RZW33C3

JTEKT KOYO
22219RZW33C3

Spherical Roller Bearing - 95 mm ID, 170 mm OD, 43 mm Width, Straight Bore, Sealed
Mi Item #07348150
MFR #22219RZW33C3
Price$941.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

JTEKT KOYO
22219RZW33C3

Spherical Roller Bearing - 95 mm ID, 170 mm OD, 43 mm Width, Straight Bore, Sealed
Mi Item #07348150
MFR #22219RZW33C3

Mfr description
22219RZW33C3 SPHERICAL ROLLER BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$941.69/each

Specifications

Dimensions

  • Bore Diameter  
    95 mm
  • Outside Diameter  
    170 mm
  • Overall Width  
    43 mm

Details

  • Bore Type
    Straight
  • Closure Type
    Sealed
  • Product Type
    Spherical Roller Bearings
  • Series
    222
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)