Motion
23028RZW33C3

JTEKT KOYO
23028RZW33C3

Spherical Roller Bearing - 140 mm ID, 210 mm OD, 53 mm Width, Straight Bore, Sealed
Mi Item #07348175
MFR #23028RZW33C3
Price$1,985.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

JTEKT KOYO
23028RZW33C3

Spherical Roller Bearing - 140 mm ID, 210 mm OD, 53 mm Width, Straight Bore, Sealed
Mi Item #07348175
MFR #23028RZW33C3

Mfr description
23028RZW33C3 SPHERICAL ROLLER BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,985.26/each

Specifications

Dimensions

  • Bore Diameter  
    140 mm
  • Outside Diameter  
    210 mm
  • Overall Width  
    53 mm

Details

  • Bore Type
    Straight
  • Closure Type
    Sealed
  • Product Type
    Spherical Roller Bearings
  • Series
    230
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)