Motion
23124RZW33C3

JTEKT KOYO
23124RZW33C3

Spherical Roller Bearing - 120 mm ID, 200 mm OD, 62 mm Width, Straight Bore, Sealed
MI ITEM #07348183
MFR #23124RZW33C3
Price$1,691.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

JTEKT KOYO
23124RZW33C3

Spherical Roller Bearing - 120 mm ID, 200 mm OD, 62 mm Width, Straight Bore, Sealed
MI ITEM #07348183
MFR #23124RZW33C3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,691.98/each

Specifications

Dimensions

  • Bore Diameter  
    120 mm
  • Outside Diameter  
    200 mm
  • Overall Width  
    62 mm

Details

  • Bore Type
    Straight
  • Closure Type
    Sealed
  • Product Type
    Spherical Roller Bearings
  • Series
    231

Overview

Mfr description
23124RZW33C3 SPHERICAL ROLLER BEARING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text