Motion
24028RZW33C4

JTEKT KOYO
24028RZW33C4

Spherical Roller Bearing - 140 mm ID, 210 mm OD, 69 mm Width, Straight Bore, Sealed
MI ITEM #07348201
MFR #24028RZW33C4
Price$2,973.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

JTEKT KOYO
24028RZW33C4

Spherical Roller Bearing - 140 mm ID, 210 mm OD, 69 mm Width, Straight Bore, Sealed
MI ITEM #07348201
MFR #24028RZW33C4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,973.10/each

Specifications

Dimensions

  • Bore Diameter  
    140 mm
  • Outside Diameter  
    210 mm
  • Overall Width  
    69 mm

Details

  • Bore Type
    Straight
  • Closure Type
    Sealed
  • Product Type
    Spherical Roller Bearings
  • Series
    240

Overview

Mfr description
24028RZW33C4 SPHERICAL ROLLER BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text