Motion
24034RZW33C3

JTEKT KOYO
24034RZW33C3

Spherical Roller Bearing - 170 mm ID, 260 mm OD, 90 mm Width, Straight Bore, Sealed
MI ITEM #07348203
MFR #24034RZW33C3
Price$5,343.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

JTEKT KOYO
24034RZW33C3

Spherical Roller Bearing - 170 mm ID, 260 mm OD, 90 mm Width, Straight Bore, Sealed
MI ITEM #07348203
MFR #24034RZW33C3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$5,343.65/each

Specifications

Dimensions

  • Bore Diameter  
    170 mm
  • Outside Diameter  
    260 mm
  • Overall Width  
    90 mm

Details

  • Bore Type
    Straight
  • Closure Type
    Sealed
  • Product Type
    Spherical Roller Bearings
  • Series
    240

Overview

Mfr description
24034RZW33C3 SPHERICAL ROLLER BEARING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought