Motion
24034RZW33C4

JTEKT KOYO
24034RZW33C4

Spherical Roller Bearing - 170 mm ID, 260 mm OD, 90 mm Width, Straight Bore, Sealed
MI ITEM #07348204
MFR #24034RZW33C4
Price$5,343.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

JTEKT KOYO
24034RZW33C4

Spherical Roller Bearing - 170 mm ID, 260 mm OD, 90 mm Width, Straight Bore, Sealed
MI ITEM #07348204
MFR #24034RZW33C4

Mfr description
24034RZW33C4 SPHERICAL ROLLER BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,343.65/each

Specifications

Dimensions

  • Bore Diameter  
    170 mm
  • Outside Diameter  
    260 mm
  • Overall Width  
    90 mm

Details

  • Bore Type
    Straight
  • Closure Type
    Sealed
  • Product Type
    Spherical Roller Bearings
  • Series
    240

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)