Motion
22209RZKW33C3

JTEKT KOYO
22209RZKW33C3

Spherical Roller Bearing - 45 mm ID, 85 mm OD, 23 mm Width, Tapered 1:12 Bore, Sealed
Mi Item #07348211
MFR #22209RZKW33C3
Price$343.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

JTEKT KOYO
22209RZKW33C3

Spherical Roller Bearing - 45 mm ID, 85 mm OD, 23 mm Width, Tapered 1:12 Bore, Sealed
Mi Item #07348211
MFR #22209RZKW33C3

Mfr description
22209RZKW33C3 SPHERICAL ROLLER BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$343.72/each

Specifications

Dimensions

  • Bore Diameter  
    45 mm
  • Outside Diameter  
    85 mm
  • Overall Width  
    23 mm

Details

  • Bore Type
    Tapered 1:12
  • Closure Type
    Sealed
  • Product Type
    Spherical Roller Bearings
  • Series
    222
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)