Specifications
Dimensions
- Bore Diameter80 mm
- Outside Diameter140 mm
- Overall Width33 mm
Details
- Bore TypeTapered 1:12
- Closure TypeSealed
- Product TypeSpherical Roller Bearings
- Series222
Help us improve this product
Compare Up to 3 ItemsCompare Items (0/3)