Motion
23226RZKW33C3

JTEKT KOYO
23226RZKW33C3

Spherical Roller Bearing - 130 mm ID, 230 mm OD, 80 mm Width, Tapered 1:12 Bore, Sealed
MI ITEM #07348256
MFR #23226RZKW33C3
Price$3,317.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

JTEKT KOYO
23226RZKW33C3

Spherical Roller Bearing - 130 mm ID, 230 mm OD, 80 mm Width, Tapered 1:12 Bore, Sealed
MI ITEM #07348256
MFR #23226RZKW33C3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$3,317.40/each

Specifications

Dimensions

  • Bore Diameter  
    130 mm
  • Outside Diameter  
    230 mm
  • Overall Width  
    80 mm

Details

  • Bore Type
    Tapered 1:12
  • Closure Type
    Sealed
  • Product Type
    Spherical Roller Bearings
  • Series
    232

Overview

Mfr description
23226RZKW33C3 SPHERICAL ROLLER BEARING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought