Motion
24128RZW33S1C4

JTEKT KOYO
24128RZW33S1C4

Spherical Roller Bearing - 140 mm ID, 225 mm OD, 85 mm Width, Straight Bore, Sealed
Mi Item #07348258
MFR #24128RZW33S1C4
Price$3,958.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

JTEKT KOYO
24128RZW33S1C4

Spherical Roller Bearing - 140 mm ID, 225 mm OD, 85 mm Width, Straight Bore, Sealed
Mi Item #07348258
MFR #24128RZW33S1C4

Mfr description
24128RZW33S1C4 SPHERICAL ROLLER BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,958.85/each

Specifications

Dimensions

  • Bore Diameter  
    140 mm
  • Outside Diameter  
    225 mm
  • Overall Width  
    85 mm

Details

  • Bore Type
    Straight
  • Closure Type
    Sealed
  • Product Type
    Spherical Roller Bearings
  • Series
    241
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)