Overview
Mfr description
24034RZK30W33C3 SPHERICAL ROLLER BEARING
Specifications
- Bore TypeTapered 1:30
- Bore Diameter
- Outside Diameter
- Overall Width
- Closure TypeSealed
- Series240
- Product TypeSpherical Roller Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data