Motion
CLKQG50-135RCL-DCS2707S

SMC CORP OF AMERICA
CLKQG50-135RCL-DCS2707S

CYL, PIN CLAMP, JPN SPL
MI ITEM #07348310
MFR #CLKQG50-135RCL-DCS2707S
Price$2,472.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CLKQG50-135RCL-DCS2707S

CYL, PIN CLAMP, JPN SPL
MI ITEM #07348310
MFR #CLKQG50-135RCL-DCS2707S

Mfr description
CLKQG50-135RCL-DCS2707S
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,472.90/each

Specifications

Dimensions

  • Bore Diameter
    50 mm
  • Stroke
    135 mm

Details

  • Actuation
    Double-Acting
  • Additional Details
    Piping Not Required For Unlocking
  • Fluid Type
    Air
  • Lock Type
    Compact lock mechanism
  • Mounting Type
    Compact
  • Number of Switches
    2
  • Operating Pressure Range
    1 to 0.7 MPa
  • Operating Temperature Range
    -10 to 60 °C
  • Series
    CLK

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)