Motion
QAPR18A307SETNG

TIMKEN
QAPR18A307SETNG

Roller Bearing Pillow Block - 3-7/16 in Bore, Concentric Collar Locking, Expansion Bearing (Floating), Cast Steel Housing Material
MI ITEM #07348312
MFR #QAPR18A307SETNG
Price$2,502.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
QAPR18A307SETNG

Roller Bearing Pillow Block - 3-7/16 in Bore, Concentric Collar Locking, Expansion Bearing (Floating), Cast Steel Housing Material
MI ITEM #07348312
MFR #QAPR18A307SETNG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,502.78/each

Specifications

Dimensions

  • Bore Diameter  
    3-7/16 in

Details

  • Expansion Type
    Expansion Bearing (Floating)
  • Housing Material
    Cast Steel
  • Locking Device
    Concentric Collar
  • Locking Type
    Concentric Set Screw - Single Collar
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Mounting Type
    4-Bolt Base
  • Number Of Mounting Holes
    4
  • Product Type
    Pillow Block Roller Bearing Units

Overview

Mfr description
QAPR18A307SETNG BEARING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought