Motion
54-48-314ADY
Portable Multi-Gas Detector - Combustible, Oxygen, Hydrogen Sulfide, Carbon Monoxide, Alkaline Battery
MI ITEM #07348537
MFR #54-48-314ADY
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Portable Multi-Gas Detector - Combustible, Oxygen, Hydrogen Sulfide, Carbon Monoxide, Alkaline Battery
MI ITEM #07348537
MFR #54-48-314ADY

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Depth
    1-11/16 in
  • Overall Height
    4-1/2 in
  • Overall Width
    2-11/16 in

Details

  • Alarm Decibel Rating
    92 dB
  • Alarm Type
    Audible, Vibration, Visual
  • Battery Type
    Alkaline
  • Display Type
    LCD
  • Gas Monitored
    Combustible, Oxygen, Hydrogen Sulfide, Carbon Monoxide
  • Measurement Range
    Combustible - 0 to 100% LEL, Oxygen - 0 to 30% Vol., Hydrogen Sulfide - 0 to 200 ppm, Carbon Monoxide - 0 to 1000ppm

Overview

Mfr description
54-48-314ADY GAS DETECTOR ALKALINE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought