Motion
CP96SDB50-80C

SMC CORP OF AMERICA
CP96SDB50-80C

Tie Rod Air Cylinder - 50 mm Bore, 80 mm Stroke, Basic Mount
Mi Item #07348544
MFR #CP96SDB50-80C
Price$156.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CP96SDB50-80C

Tie Rod Air Cylinder - 50 mm Bore, 80 mm Stroke, Basic Mount
Mi Item #07348544
MFR #CP96SDB50-80C

Mfr description
CP96SDB50-80C CYLINDER, TIE ROD
  • Double acting, standard type, single rod
  • Bore sizes (mm): 32, 40, 50, 63, 80, 100
  • End of stroke air cushion and rubber bumper
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$156.01/each

Specifications

Dimensions

  • Bore Diameter
    50 mm
  • Stroke
    80 mm

Details

  • Country of Origin
    US
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Mounting Type
    Basic
  • Product Type
    Tie Rod Air Cylinders
  • Series
    CP96
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)