Motion
JVM-30TCT-NS

AW-LAKE COMPANY
JVM-30TCT-NS

AW-Lake Company Hydraulic Flow Meter - 0.1 gpm Port Size, NPT, 7 gpm Max Flow
MI ITEM #07348615
MFR #JVM-30TCT-NS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AW-LAKE COMPANY
JVM-30TCT-NS

AW-Lake Company Hydraulic Flow Meter - 0.1 gpm Port Size, NPT, 7 gpm Max Flow
MI ITEM #07348615
MFR #JVM-30TCT-NS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
JVM-30CG-50-NPT FLOW METER

Specifications

  • Thread Standard
    NPT
  • Minimum Flow Rate
    0.1 gpm
  • Maximum Flow Rate
    7 gpm
  • Maximum Operating Pressure
    6000 psi
  • Flow Rate Range
    0.1 to 7.0 gpm
  • Accuracy
    ±0.25 %
  • Flow Rate
    0.1 to 7.0 gpm
  • Housing Material
    303 Stainless Steel / DIN 1.4305
  • Ratio
    up to 400:1
  • Repeatability
    ± 0.1 %
  • Seal Material
    PTFE
  • Seal Type
    PTFE o-ring
  • Shaft Material
    Tungsten Carbide
  • Connection Type
    NPT
  • Height
    2.7 in
  • Length
    3.2 in
  • Calibration Standard
    7-point logarithmic calibration
  • Port Type
    1/2" NPT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought