Motion
35R X 223P + C/L AOE CHAIN

PEER CHAIN
35R X 223P + C/L AOE CHAIN

Roller Chain - Standard Series, 35 / 3/8 in Pitch, Riveted, 1 Strand, Carbon Steel Material, 223 pitches Length
Mi Item #07348618
MFR #35R X 223P + C/L AOE CHAIN
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PEER CHAIN
35R X 223P + C/L AOE CHAIN

Roller Chain - Standard Series, 35 / 3/8 in Pitch, Riveted, 1 Strand, Carbon Steel Material, 223 pitches Length
Mi Item #07348618
MFR #35R X 223P + C/L AOE CHAIN

Mfr description
35R X 223P + C/L AOE CHAIN
  • All PEER roller chain incorporates solid rollers enhancing rotation on the bushing while reducing impact loads on the sprocket tooth during operation.
  • All chain components are heat treated to achieve maximum strength and greater wear resistance.
  • All PEER roller chain is pre-loaded during the manufacturing process to minimize initial elongation.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Length
    223 pitches
  • Pin Diameter
    0.142 in
  • Plate Height
    0.356 in
  • Plate Thickness
    0.050 in
  • Roller Diameter
    0.200 in
  • Roller Width
    0.188 in
  • Tensile Strength
    2469 ft-lbs
  • Weight
    1.68 lbs

Details

  • Chain Construction
    Riveted
  • Chain Number & Pitch
    35 / 3/8 in
  • Chain Standard
    ANSI
  • Manufacturer Stock Number
    41750
  • Material
    Carbon Steel
  • Measurement Standard
    Imperial
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain
  • Resistance Application Features
    Not Resistant to Corrosion
  • Series
    Standard
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)