Motion
MS2-10

ENERPAC
MS2-10

MS Series 5 Ton Hydraulic Cylinder and Hand Pump Set with 35 Cylinder Attachments - 6.130 in Stroke, 9.750 in Retracted Height
MI ITEM #07348663
MFR #MS2-10
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ENERPAC
MS2-10

MS Series 5 Ton Hydraulic Cylinder and Hand Pump Set with 35 Cylinder Attachments - 6.130 in Stroke, 9.750 in Retracted Height
MI ITEM #07348663
MFR #MS2-10

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
MS2-10 HYDRAULIC MAINTENANCE SET
  • Complete assortment of accessories matched to hydraulic-powered tools
  • Quickly configure a unique tool to meet your most difficult jobs
  • Built around the Enerpac lightweight hand pump, hose and cylinder, these sets enable you to push, pull, lift, press, straighten, spread and clamp
  • Sets include a pump, hose, cylinder and gauge
  • Lock-on or threaded connectors
  • When cylinders are used with maintenance set attachments or components, the maximum system pressure must be limited to half the rated pressure (5,000 psi)
  • If no attachments are being used, capacity is double these values
  • Maximum operating pressure is then 10,000 psi
  • Only use attachments provided with set
  • Non-Enerpac attachments and longer extension tubes will reduce column strength, potentially creating unsafe conditions

Specifications

  • Set Type
    Cylinder & Pump Set with Storage Box
  • Cylinder Type
    Single-Acting / Spring Return
  • Cylinder Style
    RC Series
  • Cylinder Capacity
    10 ton
  • Stroke
    6.130 in
  • Retracted Height
    9.750 in
  • Max Pressure
    5000 psi
  • Pump Speed
    Two-Speed
  • Cylinder Part Number
    RC106
  • Pump Part Number
    P392
  • Coupler Part Number
    A19
  • Hose Part Number
    HC7206
  • Manufacturer Product Page
  • Weight
    140 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text