1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
TITAN FLOW CONTROL
YS61C0600
Pipe Fitting - Carbon Steel Material, 1/2 to 24.0000 in Pipe Size
MI ITEM #
07348688
MFR #
YS61C0600
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Facility Maintenance
Plumbing
Pipe Fittings
TITAN FLOW CONTROL YS61C0600
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TITAN FLOW CONTROL
YS61C0600
Pipe Fitting - Carbon Steel Material, 1/2 to 24.0000 in Pipe Size
MI ITEM #
07348688
MFR #
YS61C0600
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
YS61C0600 CARBON STEEL Y STRAINER
Specifications
Pipe Size
1/2 to 24.0000 in
Material
Carbon Steel
Length
19.25 in
Weight
140 LB
Harmonization Code
8421.29.0065
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data