Motion
SRS12GMUU+120LM

THK AMERICA INC
SRS12GMUU+120LM

Standard Ball Assembly Slide - Rail Size: 12 mm, 120 mm Long
Mi Item #07348691
MFR #SRS12GMUU+120LM
Price$113.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THK AMERICA INC
SRS12GMUU+120LM

Standard Ball Assembly Slide - Rail Size: 12 mm, 120 mm Long
Mi Item #07348691
MFR #SRS12GMUU+120LM

Mfr description
SRS12GMUU+120LM G1=G2=10MM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$113.63/each

Specifications

Dimensions

  • Length
    120 mm
  • Rail Size
    12 mm
  • Weight
    0.23 lbs, 0.104 kg

Details

  • Anticorrosion
    Yes
  • OAL
    120 mm
  • Rail Style
    Miniature LM Guide
  • Slider Type
    Block Slider
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)